Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UF-SLIN120-3B
Zoro #
G315220633
UPC #
840353042612
Country of Origin
Switzerland
Dimensions
Fan Width
4.81"
Fan Depth
0.98"
Fan Height
4.72"
Details
Connectors
4 x 7-PIN
Rated Current
180 mA
Noise Levels (A-Weighted)
29 dB(A)
Package Contents
UNI FAN SL-INF UF-SLIN120-3B Cooling Fan Y-type 7-pin Splitter Controller
Fan Bearing Type
Fluid Dynamic Bearing
Fan Speed (Max)
2100 rpm
Maximum Airflow
458.6-gal/min
Number of Fans
3
Fan Speed (Min)
200 rpm
LED Color
ARGB
Maximum Air Pressure
2.66mmH2O
Item
Cooling Fan
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.