Zoro Homepage

Hose reel, 21 1/2" H, 19 1/4" L

  • Mfr # 306

  • Zoro # G314772867


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
0
Features
Blow Molded Spool, Easy Assembly, Stainless Steel Fasteners
Reel Width
20 in
Overall Length
19 1/4 in
Reel Color
Black, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306
Zoro #
G314772867
UPC #
-
Country of Origin
Viet Nam

Dimensions

Reel Width
20 in
Overall Length
19 1/4 in
Reel Diameter
16 in
Leader Hose Length
7 ft
Mount Hole Diameter
16 in
Overall Width
20 in
Overall Height
21 1/2 in
Overall Dimensions
21 1/2 in H x 19 1/4 in L x 20 in W

Details

Item
Hose Reel
Number of Wheels
0
Features
Blow Molded Spool, Easy Assembly, Stainless Steel Fasteners
Reel Color
Black, Silver
Fasteners Included
Yes
For Use With
Garden Hose
Hose Reel Type
Floor Mount Hose Reel
Hose Capacity
150 ft
Reel Material
Aluminum
Hose Reel Secondary Application
Water
Enclosed
No
Includes Hose
No
Includes Leader Hose
Yes

Description

Hose Reel, Garden Hoses, Hose Capacity 150 ft, Reel Material Aluminum, Reel Color Black, Silver, Hose Reel Type Floor Mount Hose Reel, Includes Hose No, Mounting Location Floor, Overall Height 21 1/2 in, Overall Length 19 1/4 in, Overall Width 20 in, Enclosed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.