Disposable Gloves, 3.50 mil Palm, Powdered, L, 100 PK, Blue (Discontinued)
- Mfr # 2000WC/L
- Zoro # G0069207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2000WC/L
Zoro #
G0069207
UPC #
744897038479
Country of Origin
Taiwan, Province of China
Dimensions
Size
L
Palm Thickness
3.50 mil
Finger Thickness
4.00 mil
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Glove Size
L
Cuff Thickness
3.20 mil
Details
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powdered
Standards
FDA Regulation
Sterile/Non-Sterile
Non-Sterile
Resists
Chemicals
Metal Detectable
No
Application
General Purpose
Cuff
Beaded
Glove Texture Location
Fingers Only
Disposable Glove Material
Nitrile
Disposable Glove Grade
Industrial
Latex Content
Latex Free
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Powdered/Powder Free
Powdered
Lining
Unlined
Description
Disposable Gloves, Color Blue, Cuff Thickness 3.20 mil, Finger Thickness 4.00 mil, Palm Thickness 3.50 mil, Powdered/Powder-Free Powdered, Standards FDA Regulation, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.