This item is Discontinued.

Liberty Glove & Safety Disposable Gloves, 4 mil Palm, Nitrile, Powdered, L, 100 PK, Blue 2000WC/L

Disposable Gloves, 4 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (Discontinued)

  • Mfr # 2000WC/L
  • Zoro # G7297423
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000WC/L
Zoro #
G7297423
UPC #
744897038479
Country of Origin
Taiwan, Province of China

Dimensions

Size
L
Palm Thickness
4 mil
Length
9 1/2 in
Finger Thickness
4.00 mil
Glove Size
L
Cuff Thickness
3.20 mil
Size- Alpha
L
Nominal Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powdered
Standards
FDA Regulation
Sterile/Non-Sterile
Non-Sterile
Powdered/Powder Free
Powdered
Latex Content
Latex Free
Disposable Glove Material
Nitrile
Metal Detectable
No
Glove Texture Location
Fingertip
Aloe Inner Surface
No
Resists
Chemicals
Ambidextrous/Hand-Specific
Ambidextrous
Application
General Purpose
Lining
Unlined
Disposable Glove Grade
Industrial
Color Family
Blue
Texture Location
Fingertips

Description

Disposable Gloves, Color Blue, Cuff Thickness 3.2 mil, Finger Thickness 4 mil, Length 9 1/2 in, Palm Thickness 3.5 mil, Powdered/Powder-Free Powdered, Standards FDA Regulation, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha L, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.