Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Liberty Hardware Liberty Hardware P25966C-SN-C 4 in. Satin Nickel; Notched Cabinet Pull 177623

Liberty Hardware P25966C-SN-C 4 in. Satin Nickel; Notched Cabinet Pull (Discontinued)

  • Mfr # 177623
  • Zoro # G803694786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
177623
Zoro #
G803694786
UPC #
885785482568
Country of Origin
Viet Nam

Description

Features
  • Notched Cabinet Pull.
  • Size - 4 in.
  • Finish - Satin Nickel
  • Dimension - 7.75 x 2.93 x 0.51 in.
  • Item Weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.