This item is Discontinued.

Liberty Pumps 1-1/2 HP 2" Auto Submersible Sewage Pump 230V Tether LEH152A2-2

1-1/2 HP 2" Auto Submersible Sewage Pump 230V Tether (Discontinued)

  • Mfr # LEH152A2-2
  • Zoro # G3672855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEH152A2-2
Zoro #
G3672855
UPC #
671812131680
Country of Origin
United States

Dimensions

Height
21"
Cord Length
25 ft.
Manufacturers Warranty Length
2 yr. Limited
Diameter
12-9/10"
Max. Dia. Solids
2"

Details

HP
1-1/2
Base Material
Cast Iron
Max. Head
70 ft.
Impeller Material
Cast Iron
Pump Type
Automatic
Voltage
208 to 230
GPM of Water @ 30 Ft. of Head
170
GPM of Water @ 40 Ft. of Head
132
Item
Submersible Sewage Pump
Agency Compliance
UL Listed, CSA Certified
Switch Type
Tether
Bearing Type
Ball
Housing Material
Cast iron
GPM of Water @ 25 Ft. of Head
185
Amps
15
Thermal Protection
Yes
Max. Liquid Temp.
140 Degrees F
Discharge NPT
2"
GPM of Water @ 60 Ft. of Head
28
Shaft Seal
Silicon Carbide/Double Lip Seal
Motor Type
Split Phase Capacitor Start
Motor RPM
3450
GPM of Water @ 20 Ft. of Head
200
GPM of Water @ 50 Ft. of Head
78
Phase
1
RPM
3450
Off Point
8
On Point
15

Description

Submersible Sewage Pump, HP 1-1/2, Amps 15, Motor Type Split Phase Capacitor Start, Impeller Material Cast Iron, On Point 15, Off Point 8, Cord Length 25 ft., Max. Liquid Temp. 140 Degrees F, Max. Head 70 ft., Thermal Protection Yes, RPM 3450, Agency Compliance UL Listed, CSA Certified, Manufacturers Warranty Length 2 yr. Limited

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.