This item is Discontinued.

Liberty Pumps 1-1/2 HP 2" Manual Submersible Sewage Pump 575V Float LEH155M2-2

1-1/2 HP 2" Manual Submersible Sewage Pump 575V Float (Discontinued)

  • Mfr # LEH155M2-2
  • Zoro # G3603232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEH155M2-2
Zoro #
G3603232
UPC #
671812131840
Country of Origin
United States

Dimensions

Cord Length
25 ft.
Height
21"
Max. Dia. Solids
2"

Details

HP
1-1/2
Base Material
Cast Iron
Max. Head
70 ft.
Impeller Material
Cast Iron
Bearing Type
Ball
GPM of Water @ 20 Ft. of Head
200
Motor Type
3-Phase
GPM of Water @ 60 Ft. of Head
28
Discharge NPT
2"
Shaft Seal
Silicon Carbide/Double Lip Seal
Amps
4.8
Voltage
575
GPM of Water @ 25 Ft. of Head
185
GPM of Water @ 40 Ft. of Head
132
GPM of Water @ 30 Ft. of Head
170
Switch Type
Float
Item
Submersible Sewage Pump
Phase
3
Thermal Protection
Yes
Pump Type
Manual
GPM of Water @ 50 Ft. of Head
78
RPM
3450
Off Point
4-1/2"
On Point
9-1/2"

Description

Submersible Sewage Pump, HP 1-1/2, Amps 4.8, Motor Type 3-Phase, Impeller Material Cast Iron, On Point 9-1/2 In., Off Point 4-1/2 In., Cord Length 25 ft., Max. Head 70 ft., Thermal Protection Yes, RPM 3450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.