Zoro Homepage

1/2 HP 1-1/2" Elevator Sump Pump 115V Sensor

  • Mfr # ELV280

  • Zoro # G2543457


product price: $2,546.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
1-1/2"
Housing Material
Cast iron
HP
1/2
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELV280
Zoro #
G2543457
UPC #
671812114850
Country of Origin
United States

Dimensions

Cord Length
10 ft
Max. Diameter Solids
1/2 in
Min. Sump Pit Dia.
14 in
Max. Dia. Solids
1/2"
Length
18
Cord Length - Pumps
10 ft.
Sensor Cord Length (Ft.)
15
Height
13"
Manufacturers Warranty Length
2 yr
Discharge Dia.
1 1/2 in
Overall Height
13 in
Minimum Water Depth
14 in
Water Depth - Minimum
14 in
Sump Pit Depth - Minimum
18 in
Solids Diameter - Maximum
1/2 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
14 in

Details

Discharge NPT
1-1/2"
Housing Material
Cast iron
HP
1/2
Hz
60
Impeller Material
Polypropylene
Max. Head
37.0 ft
Motor RPM
3450
Motor Type
Capacitor Start Capacitor Run
Shaft Seal
Unitized Ceramic Carbon
Voltage
115V
Phase
1
Alarm Output - Pumps
Audible, Visual
GPM of Water @ 5 Ft. of Head
65
Pump HP
1/2
On Point
6 1/4 in
Check Valve
Not included
Handle
yes
Item - Sump Pumps
Elevator Sump Pump with Oil Sensor
Amps
8 A
Duty
Continuous
GPM of Water @ 10 Ft. of Head
55
Switch Type - Pumps
Sensor
GPM of Water @ 20 Ft. of Head
39
GPM of Water @ 25 Ft. of Head
29
Pump Body Material
Cast Iron
Alarm Included
Yes
Max Head - Pumps
37 ft.
Housing
Cast Iron
GPM of Water @ 30 Ft. of Head
18
Features
Oil Sensor
Alarm Output
Audible, Visual
Off Point
Variable
Alarm Duration
Continuous
Item
Elevator Sump Pump
Bearing Type
Ball
Max. Liquid Temp.
140 Degrees F
Application
Elevator Sumps, Transformer Vaults, Commercial Applications
GPM of Water @ 35 Ft. of Head
5
Alarm Duration - Pumps
Continuous
Switch Type
Sensor
GPM of Water @ 15 Ft. of Head
48
Alarm
100 db
Agency Compliance
CSA/UL
Input Phase AC
1
Pump RPM
3450
Max. Head - Pumps
37 ft.
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile Rubber
Thermal Protection
Yes
Impeller Material - Pumps
Polypropylene
Voltage - Pumps
115VAC
Amps - Pumps
8.00
Base Material
Cast Iron
RPM
3,450 RPM
Switch Electrical Connection
Integral
Discharge
1-1/2 in FNPT
Discharge Gender
Female
Rated Voltage
115V AC
Flow Rate @ 30 Ft. of Head
20.0 gpm
Discharge Standard
NPT
Flow Rate @ 20 Ft. of Head
40.0 gpm
Flow Rate @ 10 Ft. of Head
55 gpm
Duty Cycle
Continuous
Switch Actuation
Oil Probe Sensor
Body Material
Cast Iron
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
For Media Type
Clear Water
Volute Material
Cast Iron
Liquid Temperature - Maximum
140 Degrees F
Includes Alarm
Alarm Included
Flow Rate @ 10 ft of Head
55 gpm
Standards
CSA/UL
Rotation Speed - Maximum
3,450 RPM
Horsepower
1/2 hp
Power Source
Corded Electric
Frequency
60 Hz
Feet of Head - Maximum
37 ft
Current
8 A
Motor Housing Material
Cast Iron

Description

Elevator Sump Pump, HP 1/2, Rated Voltage 115V AC, Hz 60, Amps 8 A, Flow Rate @ 10 Ft. of Head 55 gpm, Flow Rate @ 20 Ft. of Head 40.0 gpm, Flow Rate @ 30 Ft. of Head 20.0 gpm, Max. Head 37.0 ft, Switch Actuation Oil Probe Sensor, Switch Electrical Connection Integral, Off Point Variable, On Point 6 1/4 in, Body Material Cast Iron, Impeller Material Polypropylene, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Min. Sump Pit Dia. 14 in, Minimum Water Depth 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.