1/2 HP 1-1/2" Submersible Sump Pump 115V Vertical

  • Mfr # 457
  • Zoro # G0784996
product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ALuminum
Voltage
115V
HP
1/2
Switch Type
Vertical
Shaft Seal
Buna N, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
457
Zoro #
G0784996
UPC #
671812114089
Country of Origin
United States
Housing Material
ALuminum
Voltage
115V
HP
1/2
Switch Type
Vertical
Shaft Seal
Buna N, Stainless Steel
Item
Submersible Sump Pump
GPM of Water @ 30 Ft. of Head
11
Duty
Continuous
On Point
8-1/2"
Thermal Protection
Yes
Mechanical Seal
Buna N, SS
Off Point
4"
GPM of Water @ 15 Ft. of Head
39
Agency Compliance
CSA/cUS
Amps
7.5
Motor RPM
3450
Discharge NPT
1-1/2"
Max. Liquid Temp.
140 Degrees F
Motor Type
Permanent Split Capacitor
Bearing Type
Ball
Impeller Material
Polypropylene
GPM of Water @ 5 Ft. of Head
48
Max. Temp.
140 Degrees F
Max. Head
34 ft.
Base Material
Polypropylene
GPM of Water @ 10 Ft. of Head
43
GPM of Water @ 25 Ft. of Head
23
GPM of Water @ 20 Ft. of Head
32
RPM
3450

Dimensions

Cord Length
10 ft.
Diameter
9-5/8"
Min. Sump Pit Dia.
10"
Max. Dia. Solids
3/8"
Height
12-1/2"

Description

Submersible Sump Pump, HP 1/2, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 7.5 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 in, On Point 9 1/2 in, Body Material Aluminum, Impeller Material Engineered Polymer, Flow Rate @ 5 Ft. of Head 49 gpm, Flow Rate @ 10 Ft. of Head 44 gpm, Flow Rate @ 15 Ft. of Head 39 gpm, Flow Rate @ 20 Ft. of Head 32 gpm, Max. Head 34 ft, Min. Sump Pit Dia. 10 in, Body Dia. 7 1/8 in, Overall Height 11 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews