
1/2hp Explosion-proof SEWAGE PUMP w/Bronze impeller&35' pwr crd (Discontinued)
- Mfr # XLE155BM-3
- Zoro # G5985586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XLE155BM-3
Zoro #
G5985586
UPC #
671812141641
Country of Origin
United States
Dimensions
Max. Diameter Solids
2 in
Width
13.1 in
Cord Length
35 ft
Length
13.1 in
Height
21.8 in
Details
HP
1.5
Phase - Pumps
1
Switch Actuation
Manual
Alarm
No
Voltage
575V
Discharge NPT
2 in
Amps
13.4
Flow Rate (GPM)
200
Discharge Connection Type
FNPT
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.