Shop LIBERTY PUMPS

1/3 HP 1-1/2" Submersible Sump Pump 115V Vertical

  • Mfr # 237
  • Zoro # G0676304

product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ALuminum
Voltage
115V
HP
1/3
Switch Type
Vertical
Shaft Seal
Buna N, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
237
Zoro #
G0676304
UPC #
671812002379
Country of Origin
United States
Housing Material
ALuminum
Voltage
115V
HP
1/3
Switch Type
Vertical
Shaft Seal
Buna N, Stainless Steel
Max. Liquid Temp.
140 Degrees F
Thermal Protection
Yes
Bearing Type
Ball
Max. Head
21 ft.
Item
Submersible Sump Pump
On Point
7 in
Impeller Material
Engineered Polymer
GPM of Water @ 20 Ft. of Head
4
Base Material
Polypropylene
Motor Type
Permanent Split Capacitor
Discharge NPT
1-1/2"
GPM of Water @ 10 Ft. of Head
30
Max. Temp.
140 Degrees F
Mechanical Seal
Buna N, SS
Agency Compliance
CSA/cUS
Duty
Continuous
GPM of Water @ 5 Ft. of Head
37
Motor RPM
3450
Off Point
4 in
GPM of Water @ 15 Ft. of Head
19
Amps
5.2
RPM
3450
Series
230-Series
Rated Voltage
115V AC
Motor Housing Material
Aluminum
Power Source
Corded Electric
Standards
CSA, SSPMA
Gauge/Conductor
16/3
Rotation Speed - Maximum
3,450 RPM
NEC Cord Designation
SJTW
Discharge Gender
Female
Duty Cycle
Continuous
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
37 gpm
Frequency
60 Hz
Current
5.2 A
Discharge Standard
NPT
Includes Alarm
No Alarm Included
For Industry
Residential
Switch Actuation
Vertical Float
Horsepower
1/3 hp
Feet of Head - Maximum
21 ft
Phase
Single
Switch Electrical Connection
Integral
Operation
Automatic
Liquid Temperature - Maximum
104 Degrees F
Application
Dewatering
For Media Type
Clear Water
Installation
Submersible
Flow Rate @ 30 ft of Head
0 gpm
Impeller Design
Vortex

Dimensions

Cord Length
10 ft
Diameter
9-5/8"
Max. Dia. Solids
3/8"
Min. Sump Pit Dia.
10"
Height
10-1/2"
Overall Height
10 1/2 in
Sump Pit Diameter - Minimum
10 in
Manufacturers Warranty Length
3 yr
Width at Widest Point
9 5/8 in
Solids Diameter - Maximum
3/8 in
Body Diameter
9 5/8 in
Discharge Diameter
1 1/2 in

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 5.2 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 7 in, Body Material Aluminum, Impeller Material Engineered Polymer, Flow Rate @ 5 Ft. of Head 37 gpm, Flow Rate @ 10 Ft. of Head 30 gpm, Flow Rate @ 15 Ft. of Head 18 gpm, Flow Rate @ 20 Ft. of Head 4 gpm, Max. Head 21 ft, Min. Sump Pit Dia. 10 in, Overall Height 10 1/2 in, Discharge 1 1/2 in NPT, Max. Diameter Solids 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.