Zoro Homepage

1/3 hp Crawl Space Sump Pump

  • Mfr # CSP-257

  • Zoro # G915189613


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Voltage
115
HP
0.3
Phase
1
Switch Type
Vertical Magnetic Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP-257
Zoro #
G915189613
UPC #
671812119473
Country of Origin
United States

Dimensions

Cord Length
10
Width
15.8 in
Depth
15.9 in
Dia.
1.5 in
Length
15.8 in
Pipe Size
1.5 in

Details

Housing Material
Cast Iron
Voltage
115
HP
0.3
Phase
1
Switch Type
Vertical Magnetic Float
Color
Black
Amps
5.2A
Discharge NPT
FNPT
Includes
Includes check valve, polyethylene flexible hose kit
GPM
45

Description

1/3 hp, Submersible Crawl Space Sump Pump, Cast iron, VMF vertical magnetic float, 115V, 10' cord.


  • Structural foam sump pit and cover
  • Controls problems with mold, fungus, moisture and structural damage
  • Reduces problems with rodents, insects and pests attracted to wet environments
  • For dewatering under homes, basements, crawl space areas or where water may accumulate
  • Perforated polyethylene sump pit with cover
  • Submersible
  • Comes with Liberty's DHK24, Polyethylene flexible hose kit
  • System is unassembled
  • Check valve included
  • 10' Quick-connect power cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.