Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/3 Hp Submersiblesump Pump Cast Iron Vmf Vertical Magnetic Float 115V 10Ft Cord.

  • Mfr # 257

  • Zoro # G112415225


product price: $216.75
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
FNPT
Voltage
115 V
Phase
1
Length
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
257
Zoro #
G112415225
UPC #
671812002577
Country of Origin
United States

Dimensions

Cord Length
10 ft
Length
9.6 in
Width
9.6 in
Height
10.5 in
Discharge Size (in iinches)
1.5 in

Details

Discharge NPT
FNPT
Voltage
115 V
Phase
1
Switch Type
Vertical magnetic float
Amps - Pumps
5.2 A

Description

0


  • •Liberty's unique, one-piece "UniBody" casting
  • •Durable epoxy powder coat finish
  • •Vortex style impeller
  • •Permanently sealed and lubricated bearings
  • •Quick-connect power cord
  • •VMF, Vertical Magnetic Float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.