1/6 Hp Utility Pump Manual 115V Garden Hose Connection 25Ft Cord

  • Mfr # 260-2

  • Zoro # G112415409


product price:  $144.75
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115 V
Switch Actuation
Manual
Cord Length
25 ft
Width
7 in
Discharge NPT
MNH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-2
Zoro #
G112415409
UPC #
671812139914
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
25 ft
Width
7 in
Height
9.5 in
Length
7 in
Discharge Size (in iinches)
1.25 in

Details

Nominal Voltage
115 V
Switch Actuation
Manual
Discharge NPT
MNH
Amps - Pumps
2A
Phase
1

Description

0


  • •Thermoplastic body resists impact, stress, and corrosion
  • •Self-cleaning trash-type impeller
  • •1/6 hp air cooled PSC motor
  • •Shaft seal and lip seal
  • •Thermal overload protection
  • •Completely submersible
  • •Removable bottom screen for easy cleaning
  • •25' power cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.