Zoro Homepage

2 Check valve

  • Mfr # QCV200

  • Zoro # G815189584


product price: $53.49
/ea

Key Features

Pipe Size
2 in
Body Material
PVC
Inside Dia. (In.)
2 in
Length
6 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCV200
Zoro #
G815189584
UPC #
671812115635
Country of Origin
Canada

Dimensions

Pipe Size
2 in
Inside Dia. (In.)
2 in
Length
6 in
Width
6 in

Details

Body Material
PVC
Color
White
Valve Type
SWE

Description

Check Valve, 2 0.5lb. Spring-loaded, HD, PVC


  • Heavy-duty PVC
  • Spring-loaded valve reduces "water hammer" effect
  • 150 PSI
  • Vertical or horizontal installation
  • 1/2 lb. spring. Slight reduction in pump performance will occur
  • Consult factory for potential performance losses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.