2 hp Omnivore Two-Stage Grinder Pump, Manual, 35ft power cord with external capacitor

  • Mfr # LSGX202M-C

  • Zoro # G122575803


product price: $3,276.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Discharge NPT
FNPT
Amps
15 A
Switch Actuation
Manual
GPM
39
HP
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGX202M-C
Zoro #
G122575803
UPC #
671812118612
Country of Origin
United States

Dimensions

Cord Length
25 ft

Details

Discharge NPT
FNPT
Amps
15 A
Switch Actuation
Manual
GPM
39
HP
2
Item
Omnivore Pump

Description

Liberty Pumps 2-stage LSGX-Series Omnivore grinders meet the demanding needs of commercial and residential sewage applications where difficult solids handling ability is crucial. The LSGX features V-Slice Cutter Technology. This superior cutting system, made of 440 hardened stainless steel, shears rags, jeans, wipes, diapers, sanitary napkins and other debris into a fine slurry. The 2-stage design provides higher-pressure with maximum head capabilities to 185 feet. This performance allows installation of a centrifugal grinder where only progressive cavity designs were previously used in LPS systems. Applications include individual or groups of homes, motels, schools, shopping centers, lakefront developments and systems requiring pressure pumping of waste. Other features included a one-piece cast iron volute and motor housing, Quick-connect power cord for field serviceability, and a 3 year limited warranty from last bill-of-sale.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.