Zoro Homepage

21" x 30" 1/2 HP 41.0 gal. Simplex Sewage System 208/230V

  • Mfr # P372LE52/A2

  • Zoro # G2505657


product price: $1,009.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Cord Size
16 Gauge, 3 Conductor
Max. Liquid Temp.
140 Degrees F
Basin Material
Polyethylene
GPM of Water @ 25 Ft. of Head
0
Cord Length - Pumps
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P372LE52/A2
Zoro #
G2505657
UPC #
671812111149
Country of Origin
United States

Dimensions

Cord Size
16 Gauge, 3 Conductor
Cord Length - Pumps
10 ft.
Basin Height
31 1/4 in
Max. Dia. Solids
2"
Cord Length
10 ft
Max. Diameter Solids
2 in
Basin Dia.
21 in
Vent Size
2 in
Pump Discharge Diameter
2 in
Inlet Dia.
4 in
For Vent Pipe Diameter
2 in
Discharge Diameter
2 in
Basin Diameter
21 1/2 in
Inlet Diameter
4 in
Solids Diameter - Maximum
2 in

Details

Item
Sewage Ejector System
Max. Liquid Temp.
140 Degrees F
Basin Material
Polyethylene
GPM of Water @ 25 Ft. of Head
0
Voltage
208/230V
Phase
Single
Item - Sump/Sewage Pump Systems
Simplex Sewage System
GPM of Water @ 15 Ft. of Head
92
Discharge NPT
2" F
Voltage - Pumps
208 to 230VAC
Input Phase AC
1
Basin Capacity
41 gal
Inlet
4 in
Amps - Pumps
6.80
Hz
60 Hz
GPM of Water @ 10 Ft. of Head
118
Max Head - Pumps
24 ft.
Vent
2"
Includes
Prewired High Level Alarm
Amps
6.8
GPM of Water @ 5 Ft. of Head
140
GPM of Water @ 20 Ft. of Head
55
Outlet
2"
Switch Type - Pumps
Piggyback Float
Motor RPM
1725
Cover Material
Polypropylene
Pump HP
1/2
Max. Head - Pumps
24 ft.
HP
1/2
Application
Waste Removal
Max. Head
24 ft
Pump Body Material
Polyethylene
RPM
1,725 RPM
Flow Rate @ 5 Ft. of Head
140 gpm
Rated Voltage
208/230V AC
Flow Rate @ 15 Ft. of Head
92 gpm
Alarm Included
Yes
Switch Actuation
Tether Float
Number of Pumps
1
Phase - Pumps
1
Flow Rate @ 20 Ft. of Head
55 gpm
Switch Electrical Connection
Piggyback
Flow Rate @ 10 Ft. of Head
118 gpm
Duty Cycle
Continuous
Alarm Application
Indoor
Standards
Basin
Discharge Gender
Female
Alerts Indicated
High Water
Series
P370-Series
Liquid Temperature - Maximum
140 Degrees F
Rotation Speed - Maximum
1,725 RPM
Pump Motor Housing Material
Cast Iron
Discharge Location
Top
Alert Output
Audio, Visual
Pump Volute Material
Cast Iron
Frequency
60 Hz
Installation
Floor Standing
Feet of Head - Maximum
25 ft
For Media Type
Sewage Water
Impeller Design
Open
Includes Alarm
Alarm Included
Horsepower
1/2 hp
Connectivity
Auxiliary Contacts
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
160 gpm
Discharge Standard
NPT

Description

Sewage Ejector System, HP 1/2, Number of Pumps 1, Rated Voltage 208/230V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 140 gpm, Flow Rate @ 10 Ft. of Head 118 gpm, Flow Rate @ 15 Ft. of Head 92 gpm, Flow Rate @ 20 Ft. of Head 55 gpm, Max. Diameter Solids 2 in, Cord Length 10 ft, Max. Liquid Temp. 140 Degrees F, Max. Head 24 ft, RPM 1,725 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.