This item is Discontinued.

Liberty Pumps 2472LSGX202-48 2 hp Simplex COMMERCIAL GRINDER PACKAGE 2472LSGX202-48

2472LSGX202-48 2 hp Simplex COMMERCIAL GRINDER PACKAGE (Discontinued)

  • Mfr # 2472LSGX202-48
  • Zoro # G5962888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2472LSGX202-48
Zoro #
G5962888
UPC #
671812121896
Country of Origin
United States

Dimensions

Width
28 in
Cord Length
25 ft
Length
48 in
Height
72 in

Details

HP
2
Phase - Pumps
1
Switch Actuation
Pilot-Duty Floats
Voltage
208/230V
Discharge NPT
1-1/4 in
Amps
15
Remote Alarm
No
Flow Rate (GPM)
38
Basin Tank
Yes
Discharge Connection Type
FNPT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.