This item is Discontinued.

Liberty Pumps 2472LSGX205-36 2 hp Simplex COMMERCIAL GRINDER PACKAGE 2472LSGX205-36

2472LSGX205-36 2 hp Simplex COMMERCIAL GRINDER PACKAGE (Discontinued)

  • Mfr # 2472LSGX205-36
  • Zoro # G5962608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2472LSGX205-36
Zoro #
G5962608
UPC #
671812121827
Country of Origin
United States

Dimensions

Cord Length
25 ft
Width
28 in
Height
72 in
Length
48 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
Pilot-Duty Floats
Discharge NPT
1-1/4 in
Voltage
575V
Amps
4.9
Flow Rate (GPM)
38
Remote Alarm
No
Discharge Connection Type
FNPT
Basin Tank
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.