This item is Discontinued.

Liberty Pumps 2496LSG202-C-60 2hp Simplex CMMRCL GRINDER PCKG w/External Capacitor 2496LSG202-C-60

2496LSG202-C-60 2hp Simplex CMMRCL GRINDER PCKG w/External Capacitor (Discontinued)

  • Mfr # 2496LSG202-C-60
  • Zoro # G5979898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2496LSG202-C-60
Zoro #
G5979898
UPC #
671812144031
Country of Origin
United States

Dimensions

Cord Length
35 ft
Width
28 in
Length
148 in
Height
96 in

Details

HP
2
Phase - Pumps
1
Switch Actuation
Pilot-Duty Floats
Voltage
208/230V
Discharge NPT
1-1/4 in
Amps
15
Basin Tank
Yes
Flow Rate (GPM)
50
Discharge Connection Type
FNPT
Remote Alarm
No

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.