This item is Discontinued.

Liberty Pumps 2hp Explosion-proof EFFLUENT PUMP w/Bronze impeller&25' pwr crd XFL73BM-2

2hp Explosion-proof EFFLUENT PUMP w/Bronze impeller&25' pwr crd (Discontinued)

  • Mfr # XFL73BM-2
  • Zoro # G5986593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL73BM-2
Zoro #
G5986593
UPC #
671812133547
Country of Origin
United States

Dimensions

Max. Diameter Solids
3/4 in
Length
11.2 in
Height
20 in
Cord Length
25 ft
Width
11.2 in

Details

HP
0.75
Phase - Pumps
1
Switch Actuation
Manual
Amps
11.5
Voltage
208/230V
Alarm
No
Discharge NPT
2 in
Flow Rate (GPM)
120
Discharge Connection Type
FNPT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.