This item is Discontinued.

Liberty Pumps 2hp Explosion-proof EFFLUENT PUMP w/Bronze impeller&50' pwr crd XFL74BM-5

2hp Explosion-proof EFFLUENT PUMP w/Bronze impeller&50' pwr crd (Discontinued)

  • Mfr # XFL74BM-5
  • Zoro # G5986828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XFL74BM-5
Zoro #
G5986828
UPC #
671812134230
Country of Origin
United States

Dimensions

Max. Diameter Solids
3/4 in
Width
11.2 in
Height
20 in
Length
11.2 in
Cord Length
50 ft

Details

HP
0.75
Phase - Pumps
1
Switch Actuation
Manual
Amps
11.5
Voltage
440/480V
Discharge NPT
2 in
Alarm
No
Discharge Connection Type
FNPT
Flow Rate (GPM)
120

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.