3/4 HP Sewage Pump 1 PH 115V 10.ft Cord 2-in. Discharge Auto

  • Mfr # LE71A2

  • Zoro # G722575890


product price: $945.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Amps
12 A
GPM
160
Discharge NPT
FNPT
HP
0.75
Switch Actuation
Wide angle float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LE71A2
Zoro #
G722575890
UPC #
671812101737
Country of Origin
United States

Dimensions

Cord Length
10 ft

Details

Amps
12 A
GPM
160
Item
Sewage Pumps
Discharge NPT
FNPT
HP
0.75
Switch Actuation
Wide angle float

Description

Liberty's LE70-series is a 3/4 hp sewage pump with 2 in. solids-handling capability. Constructed of heavy cast iron with a tough epoxy powder coat finish, stainless steel fasteners and rotor shaft. The LE70 is designed for durability. Its Quick-connect cord design allows for easy interchange of power cords in 10 in., 25 in. and 35 in. lengths. Available in 2 in. or 3 in. discharge configurations and a wide range of voltages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.