3/4 Hp Submersible Effluent Sump Pump 1Ph 115V Cast Iron Wide Angle Float With Plug 25Ft Cord

  • Mfr # 293-2

  • Zoro # G112452138


product price: $496.79
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
25 ft
Switch Actuation
Wide angle float - piggy back
Amps - Pumps
10.4 A
Discharge NPT
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-2
Zoro #
G112452138
UPC #
671812120998
Country of Origin
United States

Dimensions

Cord Length
25 ft
Height
13 in
Length
10 in
Width
10 in
Discharge Size (in iinches)
1.5 in

Details

Phase - Pumps
1
Switch Actuation
Wide angle float - piggy back
Amps - Pumps
10.4 A
Discharge NPT
FNPT
Nominal Voltage
115 V

Description

0


  • •Liberty's unique, one-piece "UniBody" casting
  • •Quick-connect power cord
  • •Permenantly lubricated upper and lower bearings
  • •Oil-filled, hermetically dealed motors with thermal overload protection
  • •Stainless steel, removable bottom screen
  • •Stainless steel rotor shaft
  • •Stainless steel fasteners
  • •Wide angle float with series (piggy-back) plug
  • •115 V
  • •25' power cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.