Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4/10 HP 1-1/2" F Submersible Sump Pump 115V

  • Mfr # HT41A-2

  • Zoro # G4572537


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Discharge NPT
1-1/2" F
HP
4/10
Hz
60 Hz
Impeller Material
Engineered Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT41A-2
Zoro #
G4572537
UPC #
671812103557
Country of Origin
United States

Dimensions

Cord Length
25 ft
Cord Length - Pumps
25 ft.
Manufacturers Warranty Length
3 yr
Max. Diameter Solids
3/4 in
Length
9"
Width
7-3/4"
Min. Sump Pit Dia.
18 in
Height
11-13/32"
Width at Widest Point
7 3/4 in
Overall Height
11 1/2 in
Discharge Dia.
1 1/2 in
Minimum Water Depth
18 in
Body Diameter
9 5/8 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
18 in

Details

Discharge NPT
1-1/2" F
HP
4/10
Hz
60 Hz
Impeller Material
Engineered Polymer
Includes
High Temperature Switch
Max. Head
20 ft
Motor RPM
1550
Motor Type
Shaded pole
Voltage
115V
Phase
Single
Pump RPM
1550
High Temp. Rated Switch
Yes
Mechanical Seal
Buna-N, CRB/CMC, Stainless Steel
Input Phase AC
1
NEC Cord Designation
SJEOOW
Gauge/Conductor
16/3
Max. Head - Pumps
20 ft.
Pump Body Material
Cast Iron
High Temp. Rated Impeller
Yes
Thermal Protection
Yes
Shaft Seal Material - Pumps
Carbon, Ceramic
Duty
Continuous
Off Point
4 in
Handle
Yes
Item
Submersible Sump Pump
High Temp. Rated Power Cord
Yes
Amps - Pumps
12.00
Item - Sump Pumps
High-Temperature Submersible Sump Pump
Max. Liquid Temp.
200 Degrees F
Outlet
1-1/2" FNPT
Alarm Included
No
GPM of Water @ 10 Ft. of Head
51
GPM of Water @ 15 Ft. of Head
31
Voltage - Pumps
115VAC
Impeller Material - Pumps
Engineered Polymer
Base Material
Cast Iron
Bearing Type
Ball
Switch Type - Pumps
Float
Pump HP
4/10
On Point
12 in
High Temp. Rated Thermal Overload
Yes
GPM of Water @ 5 Ft. of Head
58
Amps
12 A
Application
Dewatering
Body Material
Cast Iron
Flow Rate @ 5 Ft. of Head
59.0 gpm
Flow Rate @ 10 Ft. of Head
51 gpm
Flow Rate @ 15 Ft. of Head
31.0 gpm
Switch Electrical Connection
Piggyback
Discharge Standard
NPT
RPM
1,550 RPM
Duty Cycle
Continuous
Phase - Pumps
1
Switch Actuation
Tether Float
Discharge
1-1/2 in FNPT
Rated Voltage
115V AC
Discharge Gender
Female
Shaft Seal Material
Carbon/Ceramic
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,550 RPM
Feet of Head - Maximum
19 ft
Current
13 A
Installation
Submersible
For Media Type
Clear Water
For Industry
Residential
Liquid Temperature - Maximum
200 Degrees F
Horsepower
2/5 hp
Power Source
Corded Electric
Frequency
60 Hz
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Flow Rate @ 10 ft of Head
65 gpm
Series
HT40-Series
Flow Rate @ 30 ft of Head
0 gpm
Includes Alarm
No Alarm Included
Operation
Automatic

Description

Submersible Sump Pump, HP 4/10, Phase - Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Amps 12 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 in, On Point 12 in, Body Material Cast Iron, Impeller Material Engineered Polymer, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 59.0 gpm, Flow Rate @ 10 Ft. of Head 51 gpm, Flow Rate @ 15 Ft. of Head 31.0 gpm, Max. Head 20 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.