4/10 HP 1-1/2" F Submersible Sump Pump 115V

  • Mfr # HT41M-2

  • Zoro # G6248063


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Discharge NPT
1-1/2" F
HP
4/10
Hz
60 Hz
Impeller Material
Engineered Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT41M-2
Zoro #
G6248063
UPC #
671812103540
Country of Origin
United States

Dimensions

Cord Length
25 ft
Length
9"
Height
11-13/32"
Manufacturers Warranty Length
3 yr
Width
7-3/4"
Cord Length - Pumps
25 ft.
Min. Sump Pit Dia.
14 in
Max. Diameter Solids
3/4 in
Discharge Dia.
1 1/2 in
Width at Widest Point
7 3/4 in
Overall Height
11 1/2 in
Minimum Water Depth
14 in
Sump Pit Diameter - Minimum
14 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
9 in

Details

Discharge NPT
1-1/2" F
HP
4/10
Hz
60 Hz
Impeller Material
Engineered Polymer
Max. Head
20 ft
Motor RPM
1550
Motor Type
Shaded pole
Voltage
115V
Phase
Single
Pump HP
4/10
Thermal Protection
Yes
Alarm Included
No
Item - Sump Pumps
High-Temperature Submersible Sump Pump
GPM of Water @ 15 Ft. of Head
31
High Temp. Rated Impeller
Yes
Item
Submersible Sump Pump
Max. Head - Pumps
20 ft.
Amps - Pumps
12.00
Impeller Material - Pumps
Engineered Polymer
High Temp. Rated Power Cord
Yes
NEC Cord Designation
SJEOOW
Input Phase AC
1
Mechanical Seal
Buna-N, CRB/CMC, Stainless Steel
GPM of Water @ 10 Ft. of Head
51
GPM of Water @ 5 Ft. of Head
58
Pump RPM
1550
Gauge/Conductor
16/3
Handle
Yes
Voltage - Pumps
115VAC
Max. Liquid Temp.
200 Degrees F
Outlet
1-1/2" FNPT
Bearing Type
Ball
High Temp. Rated Switch
No
Base Material
Cast Iron
Switch Type - Pumps
Manual
High Temp. Rated Thermal Overload
Yes
Duty
Continuous
Pump Body Material
Cast Iron
Shaft Seal Material - Pumps
Carbon, Ceramic
Amps
12 A
Application
Dewatering
Discharge
1-1/2 in FNPT
Flow Rate @ 15 Ft. of Head
31.0 gpm
Discharge Standard
NPT
RPM
1,550 RPM
Discharge Gender
Female
Rated Voltage
115V AC
Phase - Pumps
1
Flow Rate @ 10 Ft. of Head
51 gpm
Switch Actuation
No Switch Included
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included
Flow Rate @ 5 Ft. of Head
59.0 gpm
Body Material
Cast Iron
Frequency
60 Hz
Horsepower
2/5 hp
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,550 RPM
Installation
Submersible
Flow Rate @ 10 ft of Head
65 gpm
Includes Alarm
No Alarm Included
Shaft Seal Material
Carbon/Ceramic
Series
HT40-Series
For Industry
Residential
Operation
Manual
Feet of Head - Maximum
19 ft
Hazardous Location Class
Not Rated
Current
13 A
Power Source
Corded Electric
Liquid Temperature - Maximum
200 Degrees F
Impeller Design
Vortex
Flow Rate @ 30 ft of Head
0 gpm
For Media Type
Clear Water

Description

Submersible Sump Pump, HP 4/10, Phase - Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Amps 12 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Body Material Cast Iron, Impeller Material Engineered Polymer, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 59.0 gpm, Flow Rate @ 10 Ft. of Head 51 gpm, Flow Rate @ 15 Ft. of Head 31.0 gpm, Max. Head 20 ft, Min. Sump Pit Dia. 14 in, Minimum Water Depth 14 in, Overall Height 11 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.