This item is Discontinued.

Liberty Pumps 5 1hp Explosion-proof SEWAGE PUMP w/Bronze impeller&50' pwr crd XLE103BM-5

5 1hp Explosion-proof SEWAGE PUMP w/Bronze impeller&50' pwr crd (Discontinued)

  • Mfr # XLE103BM-5
  • Zoro # G5986392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XLE103BM-5
Zoro #
G5986392
UPC #
671812141306
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length
50 ft
Length
13.1 in
Width
13.1 in
Height
21.8 in

Details

HP
1
Phase - Pumps
1
Switch Actuation
Manual
Amps
13.4
Discharge NPT
2 in
Voltage
208/230V
Alarm
No
Discharge Connection Type
FNPT
Flow Rate (GPM)
195

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.