Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Liberty Pumps 5050W Duplex Control with Verticle Float 5050W

5050W Duplex Control with Verticle Float (Discontinued)

  • Mfr # 5050W
  • Zoro # G5956134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050W
Zoro #
G5956134
UPC #
671812118636
Country of Origin
United States

Dimensions

Height (In.)
8
Width (In.)
16
Overall Length
18 in

Details

Phase
1
Voltage
115V
Amps
15
Power Cord
10 ft

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.