Zoro Homepage

Ball / Check Valve

  • Mfr # BCV200

  • Zoro # G115189598


product price: $74.35
/ea

Key Features

Pipe Size
2 in
Body Material
PVC
Inside Dia. (In.)
2 in
Valve Type
SWE
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCV200
Zoro #
G115189598
UPC #
671812115611
Country of Origin
United States

Dimensions

Pipe Size
2 in
Inside Dia. (In.)
2 in
Width
7 in
Length
11 in

Details

Body Material
PVC
Valve Type
SWE
Color
White

Description

Ball / Check valve, 2 HD, PVC with union


  • Ball/check combo provides compact design
  • Heavy-duty PVC
  • 150 PSI rated
  • Vertical or horizontal installation
  • Features union for easy disassembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.