Zoro Homepage

Battery Sump Pump, Discharge 1-1/2" NPT

  • Mfr # 442-25A

  • Zoro # G0231432


product price: $1,280.99
/ea
Free Shipping & Returns

Key Features

Alarm Output
Audible, Dry Contact Remote Terminal, Visual
Amps @ 10 Ft. of Head
15.5 A
Switch Actuation
Dual Micro-Reed Float
Flow Rate @ 10 Ft. of Head
30 gpm
Min. Sump Pit Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-25A
Zoro #
G0231432
UPC #
671812137941
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
16 in
Cord Length
8 ft
Cord Length - Pumps
8 ft.
Diameter
6"
Width
6"
Manufacturers Warranty Length
3 yr
Length
9-1/2"
Max. Diameter Solids
1/8 in
Height
12"
Discharge Dia.
1 1/2 in
Width at Widest Point
6 in
Minimum Water Depth
16 in
Pump Height
12 in
Body Dia.
6 in
Pump Cord Length
8 ft
Solids Diameter - Maximum
1/8 in
Discharge Diameter
1 1/2 in
Compatible Battery Size
Size 27, Size 31
Sump Pit Diameter - Minimum
16 in
Water Depth - Minimum
16 in
Body Diameter
6 in

Details

Alarm Output
Audible, Dry Contact Remote Terminal, Visual
Amps @ 10 Ft. of Head
15.5 A
Switch Actuation
Dual Micro-Reed Float
Flow Rate @ 10 Ft. of Head
30 gpm
Max. Head
22 ft
Handle
No
Impeller Material - Pumps
Glass Filled Polypropylene
Switch Type - Pumps
Caged Automatic Dual Float
Discharge NPT
1-1/2"
Amps/GPH of Water @ 0 Ft. of Head
16
GPH of Water @ 15 Ft. of Head
1260
Amps/GPH of Water @ 15 Ft. of Head
14.5
Amps/GPH of Water @ 10 Ft. of Head
15.5
Agency Compliance
CSA/FCC/UL
GPH of Water @ 10 Ft. of Head
1800
Alarm Included
Yes
Gauge/Conductor
14/2
Motor Type
Permanent Magnet
Motor RPM
4500
Amps/GPH of Water @ 5 Ft. of Head
16.0
Alarm Duration - Pumps
Continuous
Item - Sump Pumps
Battery Backup Sump Pump
NEC Cord Designation
SJTW
Alarm Output - Pumps
Audible, Dry Contact Remote Terminal, Visual
Off Point
Adjustable
Max. Liquid Temp.
104 Degrees F
GPH of Water @ 5 Ft. of Head
2200
Item
Battery Backup Sump Pump
Max. Head - Pumps
22 ft.
Requires
(2) Group 27 or 31 Batteries
Pump RPM
4500
On Point
Adjustable
Shaft Seal Material - Pumps
Hydrogenated Nitrile Butadiene Rubber
Includes
Battery Charger, Cables, Check Valve, Fittings, Float Switch, Interface
GPH of Water @ 0 Ft. of Head
2700
12VDC Battery Charger
25A
Pump Body Material
ABS
Impeller Material
Polypropylene
Alarm Duration
Continuous
Discharge Standard
Compression
Flow Rate @ 15 Ft. of Head
21 gpm
Discharge Gender
Female
Required Battery
(2) Group 27 or 31 Batteries
Discharge
1-1/2 in FNPT
Flow Rate @ 5 Ft. of Head
36.6 gpm
Pump Voltage
12V DC
RPM
4,500 RPM
Standards
CSA/FCC/UL
For Media Type
Clear Water
Power Source
Vehicle Battery
Flow Rate @ 10 ft of Head
30 gpm
Horsepower
1/3 hp
Pump Rated Voltage
12V DC
Current @ 10 ft of Head
15.5 A
Alerts Indicated
High Water, Pump Fail to Run
Rotation Speed - Maximum
4,500 RPM
Switch Electrical Connection
Integral
Compatible Battery Design
AGM, Gel, Wet Cell
Number of Batteries Required
1
Shaft Seal Material
Nitrile Rubber
Feet of Head - Maximum
22 ft
Alert Output
Audio, Visual

Description

Battery Backup Sump Pump, Pump Voltage 12V DC, Amps @ 10 Ft. of Head 15.5 A, Switch Actuation Dual Micro-Reed Float, Flow Rate @ 10 Ft. of Head 30 gpm, Pump Body Material ABS, Alarm Output Audible, Dry Contact Remote Terminal, Visual, Required Battery (2) Group 27 or 31 Batteries, Max. Head 22 ft, Impeller Material Polypropylene, Shaft Seal Material - Pumps Hydrogenated Nitrile Butadiene Rubber, On Point Adjustable, Off Point Adjustable, Min. Sump Pit Dia. 16 in, Minimum Water Depth 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.