Zoro Homepage

Check valve, 2 HD, PVC, compression fit

  • Mfr # CV200C

  • Zoro # G015189599


product price: $37.69
/ea

Key Features

Pipe Size
2 in
Body Material
PVC
Color
White
Valve Type
CF
Inside Dia. (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV200C
Zoro #
G015189599
UPC #
671812101348
Country of Origin
United States

Dimensions

Pipe Size
2 in
Inside Dia. (In.)
2 in
Length
4 in
Width
4 in

Details

Body Material
PVC
Color
White
Valve Type
CF

Description

  • Heavy-duty PVC
  • 150 PSI rated
  • Vertical or horizontal installation
  • 140° F maximum fluid termperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.