Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve Kit, 4 in H, Plastic

  • Mfr # K001909

  • Zoro # G900919775


product price: $44.59
/ea

Key Features

Includes
Discharge Flange, Mounting Screws
Width
4 in
Material
Plastic
Length
18 in
For Use With Mfr. Model Number
Series Ascent II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001909
Zoro #
G900919775
UPC #
671812162035
Country of Origin
United States

Dimensions

Width
4 in
Length
18 in
Height
4 in

Details

Includes
Discharge Flange, Mounting Screws
Material
Plastic
Item
Check Valve Kit
For Use With Mfr. Model Number
Series Ascent II
Fits Brand
Liberty
Product Type
discharge hose kit
For Use With
Macerating Toilet System
Compatible Manufacturer Model Number
AscentII
Liquid Temperature - Maximum
104 Degrees F
Series
Ascent II

Description

Check Valve Kit, Length 18 in, Width 4 in, Height 4 in, Material Plastic, For Use With Macerating Toilet System, Includes Discharge Flange, Mounting Screws, Diameter Not Applicable, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.