Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crawl Space Sump Basin and Cover

  • Mfr # K001308

  • Zoro # G2496420


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Liberty Pumps
For Use With Mfr. Model Number
CSP-237
Material
Structural Foam
Overall Diameter
15 3/4 in
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001308
Zoro #
G2496420
UPC #
671812118483
Country of Origin
United States

Dimensions

Overall Diameter
15 3/4 in
Inlet Diameter
1/2 in
Overall Height
16 in

Details

Item
Sump Basin
Fits Brand
Liberty Pumps
For Use With Mfr. Model Number
CSP-237
Material
Structural Foam
Environment
Indoor
Compatible Manufacturer Part Number
CSP-237
Series
CSP
Radon Mitigation
Not Radon Mitigating
Basin Type
Crawl Space Basin
For Number of Pumps
1

Description

Sump Basin, Material Structural Foam, Overall Height 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.