Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crawl Space System, 1/2 HP, 115V

  • Mfr # CSP-457

  • Zoro # G3673817


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
HP
1/2
Phase
Single
Outlet
1-1/2"
Inlet
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSP-457
Zoro #
G3673817
UPC #
671812118384
Country of Origin
United States

Dimensions

Basin Height
15 in
Cord Length
10 ft
Cord Size
16-3
Max. Diameter Solids
3/8 in
Cord Length - Pumps
10 ft.
Max. Dia. Solids
3/8"
Basin Dia.
15 in
Discharge Dia.
1 1/2 in
Inlet Dia.
1/2 in
Solids Diameter - Maximum
1/2 in
Discharge Diameter
1 1/2 in
Basin Diameter
15 13/16 in
Inlet Diameter
1/2 in

Details

Voltage
115 V
HP
1/2
Phase
Single
Outlet
1-1/2"
Inlet
1/2 in
Switch Type
Vertical
Basin Capacity
7 gal
Basin Material
Polypropylene
Features
Dewatering Basements, Crawl Spaces, Etc
Voltage - Pumps
115VAC
GPM of Water @ 15 Ft. of Head
38
GPM of Water @ 10 Ft. of Head
44
Max. Head - Pumps
34 ft.
Amps - Pumps
7.50
Hz
60 Hz
Amps
7.5
GPM of Water @ 20 Ft. of Head
33
Input Phase AC
1
Max. Liquid Temp.
140 Degrees F
Discharge NPT
1-1/2" F
Motor RPM
3450
Check Valve
1-1/2 NPT
Max Head - Pumps
34 ft.
Cover Material
Polyethylene
Pump HP
1/2
GPM of Water @ 5 Ft. of Head
48
Item - Sump/Sewage Pump Systems
Sump Pump System
Application
Dewatering
Switch Type - Pumps
Vertical
Item
Sump Pump System
GPM of Water @ 25 Ft. of Head
23
Includes
24 ft Discharge Hose, Check Valve, Cord Grommet, Hardware, Heavy Duty Submersible Pump, Perforated Basin With Cover
Max. Head
34.0 ft
Impeller Material
Engineered Thermoplastic
Rated Voltage
115V AC
Alarm Included
No
Flow Rate @ 20 Ft. of Head
32.0 gpm
Flow Rate @ 10 Ft. of Head
44.0 gpm
Phase - Pumps
1
RPM
3,450 RPM
Discharge Standard
NPT
Switch Electrical Connection
Integral
Discharge
1 1/2 in FNPT
Flow Rate @ 5 Ft. of Head
48.0 gpm
Flow Rate @ 15 Ft. of Head
38.0 gpm
Pump Body Material
Aluminum, Polypropylene
Discharge Gender
Female
Switch Actuation
Vertical Float
Duty Cycle
Intermittent
Frequency
60 Hz
Basin Perforation
Perforated
Pump Motor Housing Material
Aluminum
Discharge Location
Top
Feet of Head - Maximum
34 ft
Power Source
Corded Electric
Rotation Speed - Maximum
3,450 RPM
For Media Type
Clear Water
Liquid Temperature - Maximum
140 Degrees F
Horsepower
2/3 hp
Assembly
Unassembled
Flow Rate @ 10 ft of Head
44 gpm
Includes Alarm
No Alarm Included
Series
CSP

Description

Sump Pump System, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Pump Body Material Aluminum, Polypropylene, Impeller Material Engineered Thermoplastic, Basin Material Polypropylene, Flow Rate @ 5 Ft. of Head 48.0 gpm, Flow Rate @ 10 Ft. of Head 44.0 gpm, Flow Rate @ 15 Ft. of Head 38.0 gpm, Flow Rate @ 20 Ft. of Head 32.0 gpm, Max. Head 34.0 ft, Basin Dia. 15 in, Basin Capacity 7 gal, Basin Height 15 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.