This item is Discontinued.

Liberty Pumps D3660LSGX202-C-24 2 hp Duplex COMMERCIAL GRINDER PACKAGE D3660LSGX202-C-24

D3660LSGX202-C-24 2 hp Duplex COMMERCIAL GRINDER PACKAGE (Discontinued)

  • Mfr # D3660LSGX202-C-24
  • Zoro # G5951295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3660LSGX202-C-24
Zoro #
G5951295
UPC #
671812119916
Country of Origin
United States

Dimensions

Width
40 in
Length
60 in
Cord Length
35 ft
Height
60 in

Details

HP
2
Phase - Pumps
1
Switch Actuation
Pilot-Duty Floats
Amps
15
Voltage
208/230V
Discharge NPT
2 in
Remote Alarm
No
Discharge Connection Type
FNPT
Basin Tank
Yes
Flow Rate (GPM)
38

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.