This item is Discontinued.

Liberty Pumps D3684LSGX202-48 2 hp Duplex COMMERCIAL GRINDER PACKAGE D3684LSGX202-48

D3684LSGX202-48 2 hp Duplex COMMERCIAL GRINDER PACKAGE (Discontinued)

  • Mfr # D3684LSGX202-48
  • Zoro # G5951383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3684LSGX202-48
Zoro #
G5951383
UPC #
671812120103
Country of Origin
United States

Dimensions

Length
84 in
Width
40 in
Cord Length
25 ft
Height
84 in

Details

HP
2
Phase - Pumps
1
Switch Actuation
Pilot-Duty Floats
Discharge NPT
2 in
Amps
15
Voltage
208/230V
Basin Tank
Yes
Flow Rate (GPM)
38
Discharge Connection Type
FNPT
Remote Alarm
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.