This item is Discontinued.

Liberty Pumps D3696LSG202-C-48 2 hp Duplex COMMERCIAL GRINDER PACKAGE D3696LSG202-C-48

D3696LSG202-C-48 2 hp Duplex COMMERCIAL GRINDER PACKAGE (Discontinued)

  • Mfr # D3696LSG202-C-48
  • Zoro # G5950367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3696LSG202-C-48
Zoro #
G5950367
UPC #
671812119862
Country of Origin
United States

Dimensions

Width
40 in
Height
96 in
Length
96 in
Cord Length
35 ft

Details

HP
2
Phase - Pumps
1
Switch Actuation
Pilot-Duty Floats
Discharge NPT
2 in
Amps
15
Voltage
208/230V
Discharge Connection Type
FNPT
Flow Rate (GPM)
50
Remote Alarm
No
Basin Tank
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.