This item is Discontinued.

Liberty Pumps D3696LSGX204-24 2 hp Duplex COMMERCIAL GRINDER PACKAGE D3696LSGX204-24

D3696LSGX204-24 2 hp Duplex COMMERCIAL GRINDER PACKAGE (Discontinued)

  • Mfr # D3696LSGX204-24
  • Zoro # G5951478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3696LSGX204-24
Zoro #
G5951478
UPC #
671812120189
Country of Origin
United States

Dimensions

Height
96 in
Width
40 in
Cord Length
25 ft
Length
96 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
Pilot-Duty Floats
Discharge NPT
2 in
Voltage
440/480V
Amps
5.3
Basin Tank
Yes
Flow Rate (GPM)
38
Discharge Connection Type
FNPT
Remote Alarm
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.