Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Pump, 21ft, 23 lbs

  • Mfr # 404P

  • Zoro # G315508137


product price: $341.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Cord Length
10 ft
Switch Actuation
No Switch Included
Switch Electrical Connection
Piggyback
Rated Voltage
115V AC
Flow Rate @ 5 ft of Head
38 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404P
Zoro #
G315508137
UPC #
671812118056
Country of Origin
United States

Dimensions

Cord Length
10 ft
For Vent Pipe Diameter
1 1/2 in

Details

Item
Drain Pump
Switch Actuation
No Switch Included
Switch Electrical Connection
Piggyback
Rated Voltage
115V AC
Flow Rate @ 5 ft of Head
38 gpm
Feet of Head - Maximum
21 ft
Compatible with Series
404-Series
Liquid Temperature - Maximum
104 Degrees F
Horsepower
3/10 hp
Current
5.2 A

Description

Drain Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.