DuplexControlPanel, 0to14.9A, Single

  • Mfr # AE21L=3-3

  • Zoro # G515506759


product price:  $1,158.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Includes
(3) Pilot-Duty Float Switches
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AE21L=3-3
Zoro #
G515506759
UPC #
671812135299
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Width
10 in
Float Switch Length
35 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Current
0 to 14.9 A
Rated Voltage
120/208/240V AC
Enclosure Material
Plastic
Number of Switches Included
3
Includes Reversing
Non-Reversing
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Tether Float
Series
AE
Location
Indoor
Dosing Schedule
Demand Dose
Compatible Pump Type
Sewage Pump, Sump Pump
NEMA Enclosure Rating
1
Locking Style
Non-Lockable
Connectivity
Auxiliary Contacts
For Maximum Horsepower
1 hp

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.