Shop LIBERTY PUMPS

Duplex Grinder Pump System, 2 hp

  • Mfr # D3648LSG202
  • Zoro # G9833101

product price: 
$
10,903.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

HP
2 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
50 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D3648LSG202
Zoro #
G9833101
UPC #
671812118964
Country of Origin
United States
HP
2 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
50 gpm
Max. Head
106 ft
Impeller Material
Stainless Steel
GPM of Water @ 45 Ft. of Head
48
Item
Grinder Pump System
Pump HP
2
Max. Head - Pumps
106 ft.
Pump RPM
3,450 RPM
Handle
yes
Switch Type
Float
GPM of Water @ 20 Ft. of Head
50
GPM of Water @ 10 Ft. of Head
50
Amps - Pumps
15.00
Motor Type
CSCR
Includes
Alternating Control Panel
GPM of Water @ 25 Ft. of Head
50
Max. Liquid Temp.
140 Degrees F
Item - Sump/Sewage Pump Systems
Grinder Pump System
Thermal Protection
Yes
Switch Type - Pumps
Float
Impeller Material - Pumps
Stainless Steel
Hz
60 Hz
Amps
15 A
Shaft Seal
SIC
Off Point
13 in
GPM of Water @ 35 Ft. of Head
50
Voltage - Pumps
208V AC to 240V AC
Phase
Single
GPM of Water @ 55 Ft. of Head
45
GPM of Water @ 40 Ft. of Head
49
GPM of Water @ 5 Ft. of Head
50
Bearing Type
Ball
GPM of Water @ 15 Ft. of Head
50
Motor RPM
3450
Input Phase AC
1
GPM of Water @ 30 Ft. of Head
50
Duty
Intermittent
Discharge NPT
2" F
On Point
25 in
Voltage
208V to 230V
GPM of Water @ 50 Ft. of Head
47
Pump Body Material
Stainless Steel
RPM
3,450 RPM
Rated Voltage
208/240 V AC
Flow Rate @ 30 Ft. of Head
50 gpm
Inlet Gender
Female
Flow Rate @ 15 Ft. of Head
50 gpm
Inlet Standard
NPT
Flow Rate @ 5 Ft. of Head
50 gpm
Duty Cycle
Intermittent
Flow Rate @ 20 Ft. of Head
50 gpm
Switch Electrical Connection
Integral
Inlet
4 in FNPT
Number of Pumps
2
Basin Material
Fiberglass
Rotation Speed - Maximum
3,450 RPM
Liquid Temperature - Maximum
140 Degrees F
Frequency
60 Hz
Feet of Head - Maximum
106 ft
Current
15 A
Horsepower
2 hp
Flow Rate @ 10 ft of Head
50 gpm

Dimensions

Diameter
42"
Manufacturers Warranty Length
3 yr
Height
48"
Cord Length - Pumps
25 ft.
Cord Length
25 ft
Max. Diameter Solids
2 in
Vent Size
2 in /3 in
Inlet Dia.
4 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in
Inlet Diameter
4 in

Description

Grinder Pump System, Duplex, 2 HP, Switch Type Float, Voltage 208-230, 15 Amps, Height 48 In., Dia. 44 In., Cord Length 25 Ft., Discharge NPT 2 In., Shaft Seal Silicone Carbide, Max. Head 106 Ft., Max. Temp. 140 F, 1 Phase, Includes Alternating Control Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.