Sewage pump/ sump pump, 1HP, 230V, max head 49', 7250 GPH. 20' cable, S.S Heavy duty
- Mfr # MA0387X-9A-230
- Zoro # G123367544
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Length
19.1'
Color
Red
HP
1 HP
Diameter
6.3"
Max. Lift
49'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0387X-9A-230
- Zoro #
- G123367544
- UPC #
- -
- Country of Origin
- China
- Color
- Red
- HP
- 1 HP
- Max. Lift
- 49'
- Nominal Voltage
- 230V AC
- Discharge NPT
- 2" NPTF
- Shape
- Cylinder
- Max. Flow (GPH)
- 7250 GPH at 0' head
- Application
- Plumbing, Sewage Pumps, Sump Pumps
- Body Material
- Stianless Steel
- Phase - Pumps
- Single
- Includes
- 1 Pump, 1 Adapter, Manual
Dimensions
- Length
- 19.1'
- Diameter
- 6.3"
- Width
- 9 in
- Depth
- 6.3"
Description
Sewage pump/ sump pump, 1HP, 230V, max head 49', 7250 GPH. 20' cable, stainless houring, heavy duty, 20' cable + plug, 2"NPT output
- Stainless steel and heavy cast iron exterior
- Cast iron impeller never break
- Built-in Thermal protection
- Include cast iron adapter
- 20' long cable and 3 prong plug
- High efficiency motor, all copper winding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.