Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 0 to 14.9A, Single

  • Mfr # AE24L=3

  • Zoro # G115507125


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Overall Height
12 in
Manufacturers Warranty Length
3 yr
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE24L=3
Zoro #
G115507125
UPC #
671812106961
Country of Origin
United States

Dimensions

Overall Height
12 in
Manufacturers Warranty Length
3 yr
Overall Width
10 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Status Indicator Lights
Status Indicator Lights Included
Switch Actuation
Tether Float
Alerts Indicated
High Water
Intrinsic Safety
Not Specified Intrinsically Safe
Alert Output
Audio, Visual
Dosing Schedule
Demand Dose
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Number of Switches Included
3
Locking Style
Padlockable
Enclosure Material
Plastic
Compatible with Manufacturer Part Number
FL102, LE102, LE41, LE51, LE52, LE71, LE72, LEH102, PRG101, PRG102
Current
0 to 14.9 A
Includes Data Logging
No Data Logging Included
Rated Voltage
120/208/240V AC
For Maximum Horsepower
1 hp
Includes Reversing
Non-Reversing
Connectivity
Auxiliary Contacts
Series
AE
NEMA Enclosure Rating
4X
Location
Outdoor

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.