Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 0 to 14.9A, Single

  • Mfr # AE24L=4

  • Zoro # G215507124


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Overall Width
10 in
Manufacturers Warranty Length
3 yr
Includes
(4) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE24L=4
Zoro #
G215507124
UPC #
671812106985
Country of Origin
United States

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
12 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
Locking Style
Padlockable
Alerts Indicated
High Water
Includes Data Logging
No Data Logging Included
Switch Actuation
Tether Float
Intrinsic Safety
Not Specified Intrinsically Safe
Compatible Pump Type
Sewage Pump, Sump Pump
NEMA Enclosure Rating
4X
Location
Outdoor
Dosing Schedule
Demand Dose
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Number of Switches Included
4
For Maximum Horsepower
1 hp
Compatible with Manufacturer Part Number
FL102, LE102, LE41, LE51, LE52, LE71, LE72, LEH102, PRG101, PRG102
Connectivity
Auxiliary Contacts
Series
AE
Rated Voltage
120/208/240V AC
Current
0 to 14.9 A
Enclosure Material
Plastic
Includes Reversing
Non-Reversing

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.