Zoro Homepage

DuplexControlPanel, 0 to 14.9A, Single

  • Mfr # AE24LC2=4-3

  • Zoro # G315507185


product price: $2,043.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Manufacturers Warranty Length
3 yr
Includes
(4) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24LC2=4-3
Zoro #
G315507185
UPC #
671812176063
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Width
10 in
Overall Depth
6 in
Float Switch Length
35 ft

Details

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Switch Actuation
Tether Float
Product Type
Control Panel
For Maximum Horsepower
1 hp
Location
Outdoor
Number of Switches Included
4
Enclosure Material
Plastic
Rated Voltage
120/208/240V AC
Current
0 to 14.9 A
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Data Logging
No Data Logging Included
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts
Alerts Indicated
High Water
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Series
AE
Includes HOA Switch
HOA Switch Included

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.