Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 0 to 14.9A, Single

  • Mfr # AE24LC2=4-5

  • Zoro # G215507131


product price: $2,093.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Includes
(4) Pilot-Duty Float Switches
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24LC2=4-5
Zoro #
G215507131
UPC #
671812176070
Country of Origin
United States

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Depth
6 in
Float Switch Length
50 ft

Details

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Includes Reversing
Non-Reversing
Alert Output
Audio, Visual
Compatible Pump Type
Sewage Pump, Sump Pump
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Series
AE
Dosing Schedule
Demand Dose
For Maximum Horsepower
1 hp
Locking Style
Padlockable
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
120/208/240V AC
Includes HOA Switch
HOA Switch Included
Location
Outdoor
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Current
0 to 14.9 A
Enclosure Material
Plastic
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Data Logging
No Data Logging Included
Number of Switches Included
4
Switch Actuation
Tether Float

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.