Zoro Homepage

DuplexControlPanel, 0 to 14.9A, Single

  • Mfr # AE24LC2=4

  • Zoro # G715507136


product price: $1,934.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Overall Width
10 in
Includes
(4) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24LC2=4
Zoro #
G715507136
UPC #
671812150759
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
12 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Item
Duplex Control Panel
Includes
(4) Pilot-Duty Float Switches
Enclosure Material
Plastic
Intrinsic Safety
Not Specified Intrinsically Safe
Locking Style
Padlockable
Switch Actuation
Tether Float
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Current
0 to 14.9 A
Series
AE
Includes HOA Switch
HOA Switch Included
Includes Status Indicator Lights
Status Indicator Lights Included
For Maximum Horsepower
1 hp
Includes Data Logging
No Data Logging Included
NEMA Enclosure Rating
4X
Rated Voltage
120/208/240V AC
Includes Reversing
Non-Reversing
Number of Switches Included
4
Alerts Indicated
High Water
Alert Output
Audio, Visual
Dosing Schedule
Demand Dose
Location
Outdoor
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.