Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 15 to 20A, Single

  • Mfr # IPD-24HC

  • Zoro # G215507339


product price: $3,121.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSCR
Overall Width
14 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPD-24HC
Zoro #
G215507339
UPC #
671812119428
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Height
16 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSCR
Item
Duplex Control Panel
Includes
Pressure transducer and redundant alarm float
Connectivity
Auxiliary Contacts
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
4X
Series
IPD
Includes Status Indicator Lights
Status Indicator Lights Included
Rated Voltage
120/208/240V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Compatible with Manufacturer Part Number
LSG202M-C, LSGX202M-C
Includes HOA Switch
HOA Switch Included
Dosing Schedule
Demand Dose
Locking Style
Padlockable
Switch Actuation
Tether Float
Alerts Indicated
High Water
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
Location
Indoor/Outdoor
Current
15 to 20 A
For Maximum Horsepower
3 hp
Enclosure Material
Plastic
Product Type
Control Panel
Number of Switches Included
1

Description

Duplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.