Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # AE34=3-131-5

  • Zoro # G515507138


product price: $2,231.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Includes
(3) Pilot-Duty Float Switches
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=3-131-5
Zoro #
G515507138
UPC #
671812135688
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Intrinsic Safety
Not Specified Intrinsically Safe
Compatible Pump Type
Sewage Pump, Sump Pump
Locking Style
Padlockable
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
For Maximum Horsepower
3/4 hp
Series
AE
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Enclosure Material
Plastic
Product Type
Control Panel
Current
1.6 to 2.5 A
Rated Voltage
208/240/480V AC
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Switch Actuation
Tether Float
Number of Switches Included
3
Includes HOA Switch
HOA Switch Included
Location
Outdoor

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.