Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # IPD-34-131

  • Zoro # G315507260


product price: $2,775.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Width
14 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD-34-131
Zoro #
G315507260
UPC #
671812118834
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
14 in
Overall Height
16 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
Pressure transducer and redundant alarm float
Location
Indoor/Outdoor
For Maximum Horsepower
3/4 hp
Compatible with Manufacturer Part Number
LE74
Series
IPD
Alerts Indicated
High Water
Product Type
Control Panel
Includes Data Logging
No Data Logging Included
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts
Number of Switches Included
1
Current
1.6 to 2.5 A
Includes Reversing
Non-Reversing
Includes HOA Switch
HOA Switch Included
Locking Style
Padlockable
Dosing Schedule
Demand Dose
Switch Actuation
Tether Float
Enclosure Material
Plastic
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
208/240/480V AC
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Duplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.